Zoro Homepage
This item is Discontinued.
Molex Headers & Wire Housings 2.54Mm Cgridiii Hdr 6P V Sr Shrd Au-E 901361206

Headers & Wire Housings 2.54Mm Cgridiii Hdr 6P V Sr Shrd Au-E (Discontinued)

  • Mfr # 901361206
  • Zoro # G205915007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901361206
Zoro #
G205915007
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
2.90mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
125°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90136
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Black
Terminal Type
Through Hole
Material
Polyester
Current Rating
3 A
Number of Contacts
6
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Terminal Finish
Tin Plated
Shrouded
Fully
Material - Plating Mating
Gold
Pitch - Mating Interface
2.54mm
Orientation
Vertical
Lock to Mating Part
Yes
Polarized to PCB
No
Current - Maximum per Contact
3.0A
UL
E29179
Stackable
No
Product Name
C-Grid III
Glow-Wire Capable
No
Circuits (Loaded)
6
First Mate / Last Break
No
Material - Plating Termination
Tin
Keying to Mating Part
None
Breakaway
No
PCB Retention
None
Material - Resin
Polyester
Temperature Range - Operating
-55° to +125°C
Component Type
PCB Header
PCB Locator
No
Material - Metal
Brass
Plating min - Mating
0.381µm
CSA
LR19980
Guide to Mating Part
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.