Zoro Homepage

Headers & Wire Housings 2.54Mm Cyclone Drwr Conn 6Ckt Bm Hermaph

  • Mfr # 730993006

  • Zoro # G105911277


product price: $3.39
/ea
Sold in multiples of 21 for $71.19

Key Features

Color
Black
Number of Rows
1
Series
73099
Standards
CSA Certified; UL E29179
Connector Type
Hermaphroditic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730993006
Zoro #
G105911277
UPC #
889056293877
Country of Origin
United States

Dimensions

Contact Plating Thickness
1.27 µm

Details

Color
Black
Number of Rows
1
Series
73099
Standards
CSA Certified; UL E29179
Connector Type
Hermaphroditic
Max. Temp.
105°C
Material
Polyester
Terminal Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
2 A
Contact Finish
Gold Plated
Number of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.