Zoro Homepage

Headers & Wire Housings 2.5Mm 7P Fem Hsg Friction Lock

  • Mfr # 22011072

  • Zoro # G905909900


product price: $0.42
/ea
Sold in multiples of 250 for $105.00

Key Features

Number of Rows
1
Series
5051
Application
Signal, Wire-to-Board
Material - Resin
Nylon
Circuits (maximum)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22011072
Zoro #
G905909900
UPC #
-
Country of Origin
Korea, Republic of

Details

Number of Rows
1
Series
5051
Application
Signal, Wire-to-Board
Material - Resin
Nylon
Circuits (maximum)
7
Pitch - Mating Interface
2.50mm
Gender
Receptacle
Flammability
94V-0
Product Name
KK
Temperature Range - Operating
-40° to +105°C
Stackable
No
Color - Resin
Natural
UL
E29179
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.