Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings 2Mm 42 Ckt. Hdr. Dual-Row Vertical 877584216

Headers & Wire Housings 2Mm 42 Ckt. Hdr. Dual-Row Vertical (Discontinued)

  • Mfr # 877584216
  • Zoro # G505915172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877584216
Zoro #
G505915172
UPC #
-
Country of Origin
Singapore

Dimensions

PCB Thickness - Recommended
1.60mm
Mated Height
4.00mm
PC Tail Length
2.60mm

Details

Application
Board-to-Board, Signal
Series
87758
Product Name
Milli-Grid
Material - Plating Mating
Gold
Component Type
PCB Header
Durability (mating cycles max)
100
Temperature Range - Operating
-55° to +105°C
PCB Locator
No
First Mate / Last Break
No
Material - Resin
Nylon
Current - Maximum per Contact
2.0A
Polarized to Mating Part
No
Voltage - Maximum
125V
Max-Duration
3
Material - Metal
Phosphor Bronze
Polarized to PCB
No
Color - Resin
Black
Max-Temp
250
Keying to Mating Part
None
Breakaway
Yes
Pitch - Mating Interface
2.00mm
Stackable
No
Shrouded
No
Glow-Wire Capable
No
Guide to Mating Part
No
Termination Interface Style
Through Hole
Flammability
94V-0
PCB Retention
None
Number of Rows
2
Orientation
Vertical
Lock to Mating Part
None
Plating min - Mating
0.381µm
Material - Plating Termination
Tin
Max-Cycle
1
Circuits (Loaded)
42
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.