
Headers & Wire Housings 2Mm Mgrid Vhdr .38Au D Vhdr .38Aulf 16Ckt
Mfr # 877581650
Zoro # G405915043
product price: $0.93
/eaSold in multiples of 88 for $81.84
Key Features
Max. Voltage
125V
Max. Temp.
250°C
Standards
UL E29179
Features
Breakaway; Surface Mount Compatible
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877581650
Zoro #
G405915043
UPC #
-
Country of Origin
Indonesia
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Voltage
125V
Max. Temp.
250°C
Standards
UL E29179
Features
Breakaway; Surface Mount Compatible
Terminal Type
Through Hole
Color
Black
Material
Nylon
Hole Center to Center
2 mm
Number of Contacts
16
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
2 A
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.