Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings 2Mm Microltch Hdr Ra 13Ckt Sq Pin

  • Mfr # 532541370

  • Zoro # G505915097


product price: $0.36
/ea
Sold in multiples of 250 for $90.00

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
53254
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532541370
Zoro #
G505915097
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1.016 µm
PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
53254
Standards
UL E29179
Hole Center to Center
2 mm
Material
Nylon
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Current Rating
2 A
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
13
Polarized to Mating Part
Yes
Durability (mating cycles max)
30
PCB Retention
Yes
Orientation
Right Angle
Polarized to PCB
No
UL
E29179
Voltage - Maximum
250V
Lock to Mating Part
Yes
Breakaway
No
Material - Resin
Nylon
Glow-Wire Capable
No
Component Type
PCB Header
Material - Plating Termination
Tin
Shrouded
Partial
First Mate / Last Break
No
Color - Resin
Natural
Current - Maximum per Contact
2.0A
Pitch - Mating Interface
2.00mm
Material - Plating Mating
Tin
Temperature Range - Operating
-55° to +105°C
Circuits (Loaded)
13
Product Name
Micro-Latch
Stackable
No
Plating min - Mating
1.016µm
Material - Metal
Brass
PCB Locator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.