
Headers & Wire Housings 3.96Mm Crimp Hsg F 11Ckt W/O Pos Lck
Mfr # 1721590211
Zoro # G605910268
product price: $0.50
/ea
Sold in multiples of 172 for $86.00
Key Features
Color
White
Series
172159
Max. Voltage
250V
Terminal Type
Straddle Mount-Edge Card
Sub-Category
Edge Card Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1721590211
Zoro #
G605910268
UPC #
887191569802
Country of Origin
United States
Details
Item
Wire-to-Edge-Card Power Connector
Color
White
Series
172159
Max. Voltage
250V
Terminal Type
Straddle Mount-Edge Card
Sub-Category
Edge Card Connectors
Max. Temp.
105°C
Standards
UL E29179
Material
Nylon
Hole Center to Center
3.96 mm
Number of Contacts
11
Current Rating
7 A
Flammability Rating
UL 94V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.