This item is Discontinued.

Molex Headers & Wire Housings 3.96Mm Kk Hdr Vt Rpi Hdr Vt Rpin Vra 5Ckt 26202051

Headers & Wire Housings 3.96Mm Kk Hdr Vt Rpi Hdr Vt Rpin Vra 5Ckt (Discontinued)

  • Mfr # 26202051
  • Zoro # G705914128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26202051
Zoro #
G705914128
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
4.45mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
235°C
Application
Board-to-Board, Power, Wire-to-Board
Series
3192
Standards
UL E29179
Material
Nylon
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Flammability Rating
UL 94V-2
Current Rating
7 A
Color
Natural
Number of Rows
1
Number of Contacts
5
Hole Center to Center
3.96 mm
Lock to Mating Part
None
UL
E29179
Glow-Wire Capable
No
PCB Locator
No
Material - Plating Termination
Tin
PCB Retention
None
Keying to Mating Part
None
Circuits (Loaded)
5
Orientation
Vertical
Shrouded
No
Stackable
Yes
Material - Metal
Brass
Pitch - Mating Interface
3.96mm
Temperature Range - Operating
See Product Specification
Current - Maximum per Contact
7.0A
Product Name
KK 396
Component Type
PCB Header
Polarized to PCB
No
Material - Plating Mating
Tin
Flammability
94V-2
Material - Resin
Nylon
Breakaway
No
Max-Temp
235
Max-Duration
5
Plating min - Mating
5.080µm
Guide to Mating Part
No
First Mate / Last Break
No
Polarized to Mating Part
No
Durability (mating cycles max)
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.