Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings 3Ckt Mini Spox Plug Hous Bge 524003

  • Mfr # 29110032

  • Zoro # G105910386


product price: $0.19
/ea
Sold in multiples of 500 for $95.00

Key Features

Color
Natural
Number of Rows
1
Series
5240
Application
Signal, Wire-to-Wire
Hole Center to Center
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29110032
Zoro #
G105910386
UPC #
-
Country of Origin
Japan

Details

Color
Natural
Number of Rows
1
Series
5240
Application
Signal, Wire-to-Wire
Hole Center to Center
2.5 mm
Standards
CSA Certified; UL E29179
Connector Type
Plug
Max. Temp.
105°C
Number of Contacts
3
Flammability Rating
UL 94V-0
Panel Mount
Yes
Temperature Range - Operating
-40° to +105°C
UL
E29179
Glow-Wire Capable
No
Stackable
No
Flammability
94V-0
Circuits (maximum)
3
Color - Resin
Natural (White)
Lock to Mating Part
Yes
CSA
LR19980
Product Name
Mini-Latch
Pitch - Mating Interface
2.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.