Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings 4Ckt Idc Conn Assy Fm Sr Wire Size 26 14600044

Headers & Wire Housings 4Ckt Idc Conn Assy Fm Sr Wire Size 26 (Discontinued)

  • Mfr # 14600044
  • Zoro # G205910040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14600044
Zoro #
G205910040
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
3.81 µm

Details

Color
Black
Number of Rows
1
Max. Voltage
250V
Wire Type
Discrete
Terminal Type
IDT or Pierce
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Polyester Alloy
Wire Range
26 AWG
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Contacts
4
Current Rating
3 A
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.