
Headers & Wire Housings 5.08Mm Kk Crp Term Hsg 11Ckt (Discontinued)
- Mfr # 10011114
- Zoro # G605784937
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10011114
Zoro #
G605784937
UPC #
-
Country of Origin
India
Details
Item
KK 508
Color
Natural
Insulation Material
Nylon
Application
Power, Wire-to-Board
Series
3001
UL 94 Flammability Rating
V-2
Number of Rows
1
Color - Resin
Natural
Pitch - Mating Interface
5.08mm
UL
E29179
Glow-Wire Capable
No
Material - Resin
Nylon
Flammability
94V-2
Circuits (maximum)
11
Product Name
KK 508
Gender
Receptacle
Temperature Range - Operating
See Product Specification
CSA
LR19980
Maximum Conductors
11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.