Zoro Homepage

Headers & Wire Housings

  • Mfr # 535170410

  • Zoro # G505910894


product price: $0.62
/ea
Sold in multiples of 157 for $97.34

Key Features

Number of Rows
1
Series
53517
Application
Signal, Wire-to-Board
Lock to Mating Part
Yes
Product Name
Mini-Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535170410
Zoro #
G505910894
UPC #
-
Country of Origin
Japan

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.50mm

Details

Number of Rows
1
Series
53517
Application
Signal, Wire-to-Board
Lock to Mating Part
Yes
Product Name
Mini-Lock
Polarized to PCB
Yes
Keying to Mating Part
None
Pitch - Mating Interface
2.50mm
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin
Stackable
No
PCB Retention
Yes
PCB Locator
Yes
UL
E29179
Orientation
Vertical
Circuits (Loaded)
4
Current - Maximum per Contact
3.0A
Shrouded
Fully
Breakaway
No
Polarized to Mating Part
Yes
Component Type
PCB Header
Temperature Range - Operating
-55° to +105°C
Glow-Wire Capable
No
Voltage - Maximum
250V
Material - Resin
Nylon
Termination Interface Style
Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.