
Headers & Wire Housings 6Ckt Picoflex Hdr Smt Latched Au (Discontinued)
- Mfr # 908163006
- Zoro # G805915018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908163006
Zoro #
G805915018
UPC #
-
Country of Origin
Ireland
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
250V
Max. Temp.
105°C
Features
Surface Mount Compatible
Hole Center to Center
1.27 mm
Color
Black
Terminal Type
Surface Mount
Material
Nylon
Terminal Finish
Nickel Plated
Contact Finish
Gold over Palladium Nickel
Number of Contacts
6
Current Rating
1.2 A
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.