Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings C-Grid .100 2X09P Vt Shrd Hdr 901301318

Headers & Wire Housings C-Grid .100 2X09P Vt Shrd Hdr (Discontinued)

  • Mfr # 901301318
  • Zoro # G605915034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901301318
Zoro #
G605915034
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Max. Voltage
350V AC/DC
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
90130
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Material
Polyester
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Rows
2
Terminal Finish
Tin Plated
Current Rating
3 A
Number of Contacts
18
CSA
LR19980
Material - Metal
Brass
Flammability
94V-0
Max-Temp
235
Pitch - Mating Interface
2.54mm
Max-Duration
3
Durability (mating cycles max)
200
Shrouded
Closed Ends
PCB Retention
None
Material - Resin
Polyester
Breakaway
No
Material - Plating Mating
Gold
Keying to Mating Part
None
Lock to Mating Part
Yes
Product Name
C-Grid III
Temperature Range - Operating
-55° to +125°C
PCB Locator
No
Stackable
No
Polarized to PCB
No
Plating min - Mating
0.762µm
UL
E29179
Guide to Mating Part
No
First Mate / Last Break
No
Orientation
Vertical
Max-Cycle
1
Component Type
PCB Header
Material - Plating Termination
Tin
Circuits (Loaded)
18
Polarized to Mating Part
Yes
Current - Maximum per Contact
3.0A
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.