Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Headers & Wire Housings C-Grid Shrd Hdr Dr R Hdr Dr Ra Au-F 16/16 901303316

Headers & Wire Housings C-Grid Shrd Hdr Dr R Hdr Dr Ra Au-F 16/16 (Discontinued)

  • Mfr # 901303316
  • Zoro # G005915122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901303316
Zoro #
G005915122
UPC #
-
Country of Origin
Slovenia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Max. Voltage
350V AC/DC
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
90130
Standards
CSA Certified; UL E29179
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Color
Black
Number of Contacts
16
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
3 A
Contact Finish
Gold Plated
Number of Rows
2
Guide to Mating Part
No
Max-Cycle
1
Flammability
94V-0
Polarized to PCB
No
PCB Retention
None
Material - Metal
Brass
Glow-Wire Capable
No
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-55° to +125°C
Circuits (Loaded)
16
Material - Plating Mating
Gold
Stackable
No
Polarized to Mating Part
Yes
Material - Plating Termination
Tin
PCB Locator
No
UL
E29179
Shrouded
Closed Ends
Keying to Mating Part
None
Durability (mating cycles max)
200
Product Name
C-Grid III
First Mate / Last Break
No
Breakaway
No
Material - Resin
Polyester
Pitch - Mating Interface
2.54mm
Component Type
PCB Header
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
CSA
LR19980
Max-Duration
3
Max-Temp
235
Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.