
Headers & Wire Housings C-Grid Shrd Hdr Dr R Hdr Dr Ra Tn-A 38/38
Mfr # 901303138
Zoro # G805915155
product price: $3.39
/eaSold in multiples of 25 for $84.75
Key Features
Max. Temp.
235°C
Max. Voltage
350V AC/DC
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901303138
Zoro #
G805915155
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
3.048 µm
Details
Max. Temp.
235°C
Max. Voltage
350V AC/DC
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Black
Material
Polyester
Terminal Type
Through Hole
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
2
Current Rating
3 A
Number of Contacts
38
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.