Zoro Homepage

Headers & Wire Housings C-Grid Shrd Hdr Dr V Hdr Dr Vt Au-E 38/38

  • Mfr # 901301238

  • Zoro # G505915059


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Max. Voltage
350V AC/DC
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901301238
Zoro #
G505915059
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
350V AC/DC
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Black
Material
Polyester
Terminal Type
Through Hole
Current Rating
3 A
Number of Rows
2
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Contacts
38
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.