
Headers & Wire Housings C-Grid Shrd Hdr Sr V Hdr Sr Vt Au-F 3Ckt (Discontinued)
- Mfr # 901361303
- Zoro # G205914932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901361303
Zoro #
G205914932
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Temp.
125°C
Max. Voltage
350V AC/DC
Standards
CSA Certified
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Polyester
Contact Finish
Gold Plated
Number of Contacts
3
Flammability Rating
UL 94V-0
Number of Rows
1
Terminal Finish
Tin Plated
Current Rating
3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.