Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings C-Grid Shrd Hdr Sr Vt Tn-A 14Ckt 901361114

Headers & Wire Housings C-Grid Shrd Hdr Sr Vt Tn-A 14Ckt (Discontinued)

  • Mfr # 901361114
  • Zoro # G005914996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901361114
Zoro #
G005914996
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
3.048 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Max. Voltage
350V AC/DC
Max. Temp.
125°C
Application
Signal, Wire-to-Board
Series
90136
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Polyester
Terminal Type
Through Hole
Color
Black
Current Rating
3 A
Number of Contacts
14
Contact Finish
Tin Plated
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Polarized to PCB
No
Breakaway
No
Pitch - Mating Interface
2.54mm
Circuits (Loaded)
14
Current - Maximum per Contact
3.0A
Component Type
PCB Header
Material - Plating Mating
Tin
Product Name
C-Grid III
UL
E29179
First Mate / Last Break
No
CSA
LR19980
Material - Plating Termination
Tin
Orientation
Vertical
Material - Metal
Brass
Glow-Wire Capable
No
Plating min - Mating
3.048µm
Guide to Mating Part
No
Material - Resin
Polyester
Temperature Range - Operating
-55° to +125°C
PCB Retention
None
PCB Locator
No
Shrouded
Closed Ends
Lock to Mating Part
Yes
Keying to Mating Part
None
Polarized to Mating Part
No
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.