Zoro Homepage

Headers & Wire Housings Cgrid Hdr W/Pg/Slt Pg/Slt .13Aulf 10Ckt

  • Mfr # 878341019

  • Zoro # G205915021


product price: $1.45
/ea
Sold in multiples of 75 for $108.75

Key Features

Max. Voltage
250V DC
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
87834
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878341019
Zoro #
G205915021
UPC #
822348363575
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.127 µm

Details

Max. Voltage
250V DC
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
87834
Standards
UL E29179
Terminal Type
Through Hole
Color
Black
Material
Polyester
Hole Center to Center
2.54 mm
Sub-Category
PCB Headers
Number of Contacts
10
Number of Rows
2
Current Rating
2.5 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.