
Headers & Wire Housings Cgrid Sl Idt Opt C Tin 20Ckt
Mfr # 14601201
Zoro # G905909955
product price: $3.99
/eaSold in multiples of 20 for $79.80
Key Features
Color
Black
Number of Rows
1
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Wire Type
Discrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14601201
Zoro #
G905909955
UPC #
-
Country of Origin
United States
Dimensions
Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
3.81 µm
Details
Color
Black
Number of Rows
1
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Wire Type
Discrete
Material
Polyester Alloy
Wire Range
28 AWG
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Terminal Type
IDT or Pierce
Number of Contacts
20
Flammability Rating
UL 94V-0
Current Rating
1.2 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.