Zoro Homepage

Headers & Wire Housings Cgrid Sl Idt Opt D 30 Sau 3Ckt

  • Mfr # 14564031

  • Zoro # G805909819


product price: $1.25
/ea
Sold in multiples of 75 for $93.75

Key Features

Color
Black
Number of Rows
1
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Max. Insulation Dia.
1.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14564031
Zoro #
G805909819
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
0.762 µm

Details

Color
Black
Number of Rows
1
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Wire Type
Discrete
Terminal Type
IDT or Pierce
Material
Polyester Alloy
Wire Range
24 AWG
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Number of Contacts
3
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.