Zoro Homepage
This item is Discontinued.
Molex Headers & Wire Housings Cgrid Smt Shd Hdr Ti Mt Shd Hdr Tin 20Ckt 713491008

Headers & Wire Housings Cgrid Smt Shd Hdr Ti Mt Shd Hdr Tin 20Ckt (Discontinued)

  • Mfr # 713491008
  • Zoro # G605915065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713491008
Zoro #
G605915065
UPC #
800753784499
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.81 µm

Details

Max. Temp.
245°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
71349
Standards
UL E29179
Sub-Category
PCB Headers
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Hole Center to Center
2.54 mm
Color
Black
Terminal Finish
Tin Plated
Number of Contacts
20
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
3 A
Flammability Rating
UL 94V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.