Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Cp 4.5 Plug Hsg 2Ckt Natural

  • Mfr # 2069972211

  • Zoro # G305790344


product price: $0.16
/ea
Sold in multiples of 600 for $96.00

Key Features

Type
Plug
Color
Natural
Insulation Material
Nylon
Application
Power, Wire-to-Wire
Series
206997
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2069972211
Zoro #
G305790344
UPC #
-
Country of Origin
India

Details

Item
CP-4.5
Type
Plug
Color
Natural
Insulation Material
Nylon
Application
Power, Wire-to-Wire
Series
206997
Maximum Operating Temperature
120 Degrees C
Connector Type
Plug
Material
Nylon
Number of Rows
2
Number of Contacts
2
Hole Center to Center
4.5 mm
Max. Temp.
120°C
Circuits (maximum)
2
Product Name
CP-4.5
Material - Resin
Nylon
Pitch - Mating Interface
4.50mm
Glow-Wire Capable
Yes
Temperature Range - Operating
-40° to +120°C
Color - Resin
Natural (White)
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Keying to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.