Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Cp-4.5 Recp 4.5Mm Dr 6Ckt Polz Poslck Blu

  • Mfr # 2069962601

  • Zoro # G005790279


product price: $0.23
/ea
Sold in multiples of 450 for $103.50

Key Features

Type
Receptacle
Color
Blue
Insulation Material
Nylon
Application
Power, Wire-to-Wire
Series
206996
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2069962601
Zoro #
G005790279
UPC #
-
Country of Origin
India

Details

Item
CP-4.5
Type
Receptacle
Color
Blue
Insulation Material
Nylon
Application
Power, Wire-to-Wire
Series
206996
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
120 Degrees C
Connector Type
Receptacle
Material
Nylon
Number of Rows
2
Max. Temp.
105°C
Hole Center to Center
4.5 mm
Number of Contacts
6
Glow-Wire Capable
Yes
Keying to Mating Part
Yes
Circuits (maximum)
6
Temperature Range - Operating
-40° to +120°C
Pitch - Mating Interface
4.50mm
Material - Resin
Nylon
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Product Name
CP-4.5
Maximum Conductors
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.