
Headers & Wire Housings Cp-4.5 Tpa 4.5Mm Retainer 2Ckt Gray
Mfr # 2069980100
Zoro # G405790176
product price: $0.06
/eaSold in multiples of 2000 for $120.00
Key Features
Color
Gray
Number of Rows
1
Insulation Material
Nylon
Series
206998
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2069980100
Zoro #
G405790176
UPC #
-
Country of Origin
India
Details
Item
Terminal Position Assurance
Color
Gray
Number of Rows
1
Insulation Material
Nylon
Series
206998
Material
Nylon
Number of Contacts
2
Lock to Mating Part
Yes
Component Type
Terminal Position Assurance
Product Name
CP-4.5
Material - Resin
Nylon
Circuits (Loaded)
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.