Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Cp-4.5 Tpa 4.5Mm Retainer 3Ckt Gray

  • Mfr # 2069980200

  • Zoro # G205790529


product price: $0.08
/ea
Sold in multiples of 2000 for $160.00

Key Features

Color
Gray
Number of Rows
1
Series
206998
Material
Nylon
Number of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2069980200
Zoro #
G205790529
UPC #
-
Country of Origin
India

Details

Item
Terminal Position Assurance
Color
Gray
Number of Rows
1
Series
206998
Material
Nylon
Number of Contacts
6
Lock to Mating Part
Yes
Material - Resin
Nylon
Circuits (Loaded)
6
Product Name
CP-4.5
Component Type
Terminal Position Assurance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.