Zoro Homepage

Headers & Wire Housings Cp-6.5 Plug Hsg Dr Pa66 Gw Nat 4Ckt

  • Mfr # 2034382411

  • Zoro # G605909958


product price: $0.25
/ea
Sold in multiples of 400 for $100.00

Key Features

Color
Natural
Number of Rows
2
Series
203438
Application
Power, Wire-to-Wire
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2034382411
Zoro #
G605909958
UPC #
-
Country of Origin
India

Details

Color
Natural
Number of Rows
2
Series
203438
Application
Power, Wire-to-Wire
Max. Temp.
105°C
Standards
UL E29179
Hole Center to Center
6.5 mm
Connector Type
Plug
Material
Nylon
Features
Glow-Wire Capable
Flammability Rating
UL 94V-0
Number of Contacts
4
Circuits (maximum)
4
Temperature Range - Operating
-40° to +105°C
Material - Resin
Nylon
Lock to Mating Part
Yes
Glow-Wire Capable
Yes
Keying to Mating Part
Yes
Polarized to Mating Part
Yes
UL
E29179
CSA
LR19980
Pitch - Mating Interface
6.50mm
Product Name
CP-6.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.