
Headers & Wire Housings Cp3.3 Rcp Hsg 3.30Mm Dr Pslck Gw 6Ckt Bl
Mfr # 2122092061
Zoro # G305910292
product price: $0.53
/eaSold in multiples of 200 for $106.00
Key Features
Color
Black
Number of Rows
2
Series
212209
Application
Power, Wire-to-Board
Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2122092061
Zoro #
G305910292
UPC #
-
Country of Origin
India
Details
Color
Black
Number of Rows
2
Series
212209
Application
Power, Wire-to-Board
Material
Polyamide
Features
Glow-Wire Capable
Connector Type
Receptacle
Standards
UL E29179
Hole Center to Center
3.3 mm
Max. Temp.
105°C
Number of Contacts
6
Flammability Rating
UL 94V-0
Pitch - Mating Interface
3.30mm
Keying to Mating Part
Yes
Circuits (maximum)
6
Material - Resin
Polyamide
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
UL
E29179
Polarized to Mating Part
Yes
Product Name
CP-3.3
Flammability
94V-0
Glow-Wire Capable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.