Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Dual Row R/A 2.54Mm 24 Position

  • Mfr # 901303224

  • Zoro # G905911514


product price: $4.69
/ea
Sold in multiples of 20 for $93.80

Key Features

Color
Black
Number of Rows
2
Series
90130
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901303224
Zoro #
G905911514
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Color
Black
Number of Rows
2
Series
90130
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Polyester
Terminal Type
Through Hole
Flammability Rating
UL 94V-0
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
24
Terminal Finish
Tin Plated
Current - Maximum per Contact
3.0A
Lock to Mating Part
Yes
Keying to Mating Part
None
Material - Metal
Brass
Guide to Mating Part
No
Max-Cycle
1
Circuits (Loaded)
24
Material - Resin
Polyester
Material - Plating Termination
Tin
Max-Duration
3
Glow-Wire Capable
No
PCB Retention
None
Polarized to Mating Part
Yes
Shrouded
Closed Ends
Max-Temp
235
Pitch - Mating Interface
2.54mm
Flammability
94V-0
Plating min - Mating
0.381µm
Component Type
PCB Header
First Mate / Last Break
No
Durability (mating cycles max)
100
Polarized to PCB
No
PCB Locator
No
UL
E29179
Product Name
C-Grid III
Stackable
No
Breakaway
No
Orientation
Right Angle
Material - Plating Mating
Gold
CSA
LR19980
Temperature Range - Operating
-55° to +125°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.