Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings Duraclik Crimp Rcpt Term F Gold Plating 5054878000

Headers & Wire Housings Duraclik Crimp Rcpt Term F Gold Plating (Discontinued)

  • Mfr # 5054878000
  • Zoro # G705916924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054878000
Zoro #
G705916924
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
24 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
1.5 mm
Contact Plating Thickness
0.203 µm

Details

Max. Voltage
125V
Connector Type
Female
Terminal Type
Crimp or Compression
Material
Copper Alloy
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.