
Headers & Wire Housings Duraclik Recp Hsg S/R 15Ckt Natural
Mfr # 5023511500
Zoro # G905910647
product price: $0.40
/eaSold in multiples of 250 for $100.00
Key Features
Color
Natural
Number of Rows
1
Series
502351
Application
Automotive, Signal, Wire-to-Board
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5023511500
Zoro #
G905910647
UPC #
-
Country of Origin
China
Details
Color
Natural
Number of Rows
1
Series
502351
Application
Automotive, Signal, Wire-to-Board
Connector Type
Receptacle
Hole Center to Center
2 mm
Max. Temp.
105°C
Current Rating
3 A
Number of Contacts
15
Circuits (maximum)
15
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
Product Name
DuraClik
Keying to Mating Part
Yes
Pitch - Mating Interface
2.00mm
Current - Maximum per Contact
3.0A
Glow-Wire Capable
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.