Zoro Homepage

Headers & Wire Housings Duraclik Tpa Wtb 2Way Retainer 7Ckt

  • Mfr # 5051520700

  • Zoro # G705917006


product price: $0.07
/ea
Sold in multiples of 2000 for $140.00

Key Features

Number of Rows
1
Series
505152
Application
Automotive
Material
PBT
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051520700
Zoro #
G705917006
UPC #
-
Country of Origin
Japan

Details

Number of Rows
1
Series
505152
Application
Automotive
Material
PBT
Max. Temp.
125°C
Terminal Type
Crimp or Compression
Number of Contacts
7
Current Rating
3 A
Circuits (Loaded)
7
Component Type
Terminal Position Assurance
Material - Resin
PBT
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Product Name
DuraClik
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-40° to +125°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.