Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Hdr Vert Dual 4P Mini-Fit Hcs

  • Mfr # 444720454

  • Zoro # G505914113


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Application
Power, Wire-to-Board
Series
44472
Number of Rows
2
Orientation
Vertical
Max-Cycle
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444720454
Zoro #
G505914113
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.80mm

Details

Application
Power, Wire-to-Board
Series
44472
Number of Rows
2
Orientation
Vertical
Max-Cycle
1
Component Type
PCB Header
Stackable
No
Product Name
Mini-Fit HCS
Circuits (Loaded)
4
Material - Plating Termination
Tin
Material - Metal
High Performance Alloy (HPA)
Pitch - Mating Interface
4.20mm
Shrouded
Partial
Color - Resin
Natural
Polarized to PCB
Yes
Temperature Range - Operating
-40° to +105°C
Flammability
94V-2
PCB Retention
None
Voltage - Maximum
600V
Termination Interface Style
Through Hole
Current - Maximum per Contact
11.0A
UL
E29179
CSA
LR19980
Material - Plating Mating
Tin
Material - Resin
Nylon
Breakaway
No
Durability (mating cycles max)
30
Glow-Wire Capable
No
Plating min - Mating
2.540µm
PCB Locator
Yes
Max-Duration
5
Max-Temp
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.