Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Hdr W-T-B R/A 5P Blade Pins

  • Mfr # 530150510

  • Zoro # G405915203


product price: $0.19
/ea
Sold in multiples of 417 for $79.23

Key Features

Application
Signal, Wire-to-Board
Series
53015
Temperature Range - Operating
-20° to +85°C
Flammability
94V-0
Voltage - Maximum
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530150510
Zoro #
G405915203
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
53015
Temperature Range - Operating
-20° to +85°C
Flammability
94V-0
Voltage - Maximum
125V
Material - Plating Termination
Tin
Glow-Wire Capable
No
Stackable
No
Orientation
Right Angle
Component Type
PCB Header
Material - Plating Mating
Tin
Durability (mating cycles max)
30
Product Name
MicroBlade
Shrouded
Fully
UL
E29179
Breakaway
No
PCB Locator
No
Pitch - Mating Interface
2.00mm
Current - Maximum per Contact
2.0A
CSA
LR19980
Keying to Mating Part
None
Guide to Mating Part
No
Termination Interface Style
Through Hole
PCB Retention
Yes
First Mate / Last Break
No
Lock to Mating Part
Yes
Circuits (Loaded)
5
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Polarized to PCB
No
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.