
Headers & Wire Housings Housing Kk .156In Gwt 15 Ckt
Mfr # 9931500
Zoro # G405785615
product price: $0.68
/eaSold in multiples of 150 for $102.00
Key Features
Color
Black
Material
Nylon
Number of Contacts
15
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9931500
Zoro #
G405785615
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Black
Material
Nylon
Number of Contacts
15
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Number of Rows
1
Features
Glow-Wire Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.