
Headers & Wire Housings Housing Kk .156In Gwt 2 Ckt (Discontinued)
- Mfr # 9930200
- Zoro # G505785065
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9930200
Zoro #
G505785065
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Black
Standards
UL E29179
UL 94 Flammability Rating
V-2
Material
Nylon
Number of Contacts
2
Number of Rows
1
Features
Glow-Wire Capable
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Flammability Rating
UL 94V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.