Zoro Homepage

Headers & Wire Housings Housing Kk .156In Gwt 7 Ckt

  • Mfr # 9930700

  • Zoro # G005785121


product price: $0.72
/ea
Sold in multiples of 119 for $85.68

Key Features

Color
Black
Standards
UL E29179
UL 94 Flammability Rating
V-2
Material
Nylon
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9930700
Zoro #
G005785121
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Black
Standards
UL E29179
UL 94 Flammability Rating
V-2
Material
Nylon
Number of Rows
1
Number of Contacts
7
Connector Type
Receptacle
Hole Center to Center
3.96 mm
Features
Glow-Wire Capable
Flammability Rating
UL 94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.