Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings Kk 100 Pcb Assy Top Assy Top 12 Ckt Tin 38001432

Headers & Wire Housings Kk 100 Pcb Assy Top Assy Top 12 Ckt Tin (Discontinued)

  • Mfr # 38001432
  • Zoro # G605911128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38001432
Zoro #
G605911128
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
1.016 µm
PC Tail Length
3.30mm
PCB Thickness - Recommended
1.60mm

Details

Number of Rows
1
Material
Nylon
Color
Natural
Series
4455
Application
Board-to-Board, Signal
Standards
CSA Certified; UL E29179
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Terminal Type
Through Hole
Current Rating
2.5 A
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Number of Contacts
12
Max. Voltage
500V
Max. Temp.
235°C
Material - Plating Termination
Tin
Polarized to PCB
No
Component Type
PCB Receptacle
Color - Resin
Natural (White)
Glow-Wire Capable
No
Plating min - Mating
1.016µm
Grounding to PCB
No
Material - Plating Mating
Tin
Max-Temp
235
Current - Maximum per Contact
2.5A
Temperature Range - Operating
See Product Specification
PCB Locator
No
CSA
LR19980
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
2.54mm
Product Name
KK 254
Max-Duration
5
Flammability
94V-0
Material - Resin
Nylon
Circuits (Loaded)
12
PCB Retention
None
UL
E29179
Guide to Mating Part
No
Keying to Mating Part
None
Lock to Mating Part
No
Orientation
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.