Headers & Wire Housings Kk 156 Hdr Assy 20 G Assy 20 Gold 03 Ckt

  • Mfr # 26612030

  • Zoro # G105914124


product price: $0.85
/ea
Sold in multiples of 95 for $80.75

Key Features

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41771
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26612030
Zoro #
G105914124
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
3.56mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41771
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
3.96 mm
Terminal Type
Through Hole
Material
Polyester
Current Rating
7 A
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
3
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-0
Temperature Range - Operating
See Product Specification
PCB Retention
None
Current - Maximum per Contact
7.0A
Polarized to PCB
No
Glow-Wire Capable
No
Material - Plating Mating
Gold
PCB Locator
No
Orientation
Vertical
Stackable
Yes
Material - Plating Termination
Matte Tin
Durability (mating cycles max)
50
Component Type
PCB Header
CSA
LR19980
Product Name
KK 396
Flammability
94V-0
Max-Temp
235
Breakaway
No
Max-Duration
5
Circuits (Loaded)
3
Material - Metal
Brass
Lock to Mating Part
None
UL
E29179
Pitch - Mating Interface
3.96mm
Shrouded
Partial
Polarized to Mating Part
Yes
Material - Resin
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.