
Headers & Wire Housings Kk 156 Hdr Assy 20 G Assy 20 Gold 12 Ckt
Mfr # 26612120
Zoro # G705914111
product price: $4.79
/eaSold in multiples of 14 for $67.06
Key Features
Max. Voltage
250V
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
3.96 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26612120
Zoro #
G705914111
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.508 µm
Details
Max. Voltage
250V
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
3.96 mm
Material
Polyester
Terminal Type
Through Hole
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
7 A
Number of Contacts
12
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.