
Headers & Wire Housings Kk 156 Hdr Assy Tin Hdr Assy Tin 15 Ckt
Mfr # 26602150
Zoro # G705913985
product price: $2.15
/eaSold in multiples of 45 for $96.75
Key Features
Max. Voltage
250V
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Hole Center to Center
3.96 mm
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26602150
Zoro #
G705913985
UPC #
-
Country of Origin
Mexico
Details
Max. Voltage
250V
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Hole Center to Center
3.96 mm
Color
Natural
Terminal Type
Through Hole
Material
Polyester
Contact Finish
Tin Plated
Current Rating
7 A
Number of Rows
1
Flammability Rating
UL 94V-0
Number of Contacts
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.