Zoro Homepage

Headers & Wire Housings Kk 254 Pc Board Connector, Bottom Entry, 0.80Um Gold (Au), 5 Circuits

  • Mfr # 22172057

  • Zoro # G005892089


product price: $0.79
/ea
Sold in multiples of 4725 for $3,732.75

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22172057
Zoro #
G005892089
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.35mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Natural
Material
Nylon
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
3.5 A; 3.75 A; 3 A; 4 A
Terminal Finish
Tin Plated
Number of Contacts
5
Number of Rows
1
Temperature Range - Operating
See Product Specification
Max-Temp
235
Polarized to Mating Part
No
Durability (mating cycles max)
25
Guide to Mating Part
No
PCB Retention
None
UL
E29179
Component Type
PCB Receptacle
Polarized to PCB
Yes
CSA
LR19980
Plating min - Mating
0.762µm
Pitch - Mating Interface
2.54mm
Material - Plating Termination
Tin
Flammability
94V-0
Max-Duration
5
Material - Plating Mating
Gold
Glow-Wire Capable
No
Orientation
Bottom Entry
Current - Maximum per Contact
3.5A, 3.75A, 3.0A, 4.0A
Stackable
Yes
Material - Metal
Phosphor Bronze
Lock to Mating Part
No
PCB Locator
Yes
Circuits (Loaded)
5
Keying to Mating Part
None
Material - Resin
Nylon
Color - Resin
Natural (White)
Product Name
KK 254
Grounding to PCB
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.