Zoro Homepage

Headers & Wire Housings Kk 254 Pc Board Connector, Bottom Entry, 0.80Um Gold (Au), 7 Circuits

  • Mfr # 22172077

  • Zoro # G705892082


product price: $0.89
/ea
Sold in multiples of 95 for $84.55

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22172077
Zoro #
G705892082
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.35mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Nylon
Color
Natural
Current Rating
3.5 A; 3.75 A; 3 A; 4 A
Number of Rows
1
Number of Contacts
7
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Component Type
PCB Receptacle
Grounding to PCB
No
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Durability (mating cycles max)
25
PCB Retention
None
Polarized to Mating Part
No
Circuits (Loaded)
7
Keying to Mating Part
None
Glow-Wire Capable
No
Orientation
Bottom Entry
Polarized to PCB
Yes
Product Name
KK 254
Lock to Mating Part
No
CSA
LR19980
Max-Temp
235
PCB Locator
Yes
Max-Duration
5
Material - Resin
Nylon
Current - Maximum per Contact
3.5A, 3.75A, 3.0A, 4.0A
Flammability
94V-0
Stackable
Yes
Color - Resin
Natural (White)
UL
E29179
Material - Plating Mating
Gold
Guide to Mating Part
No
Plating min - Mating
0.762µm
Pitch - Mating Interface
2.54mm
Temperature Range - Operating
See Product Specification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.