Zoro Homepage

Headers & Wire Housings Mega-Fit Tpa 3Ckt 94 V-0 Nat

  • Mfr # 1054150003

  • Zoro # G805783853


product price: $0.12
/ea
Sold in multiples of 758 for $90.96

Key Features

Color
Natural
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Max. Temp.
120°C
Number of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054150003
Zoro #
G805783853
UPC #
-
Country of Origin
China

Details

Color
Natural
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Max. Temp.
120°C
Number of Contacts
3
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.