Zoro Homepage

Headers & Wire Housings Mega-Fit Tpa 8Ckt 94 V-0 Nat

  • Mfr # 1054150008

  • Zoro # G205783842


product price: $0.14
/ea
Sold in multiples of 700 for $98.00

Key Features

Color
Natural
Series
105415
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Number of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054150008
Zoro #
G205783842
UPC #
-
Country of Origin
China

Details

Item
Mega-Fit
Color
Natural
Series
105415
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Number of Contacts
8
Number of Rows
1
Max. Temp.
120°C
Material - Resin
Nylon
Circuits (Loaded)
8
Product Name
Mega-Fit
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C, -40° to +120°C
Component Type
Terminal Position Assurance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.