
Headers & Wire Housings Micro-Fit+ Recep Housing 8Circuits Black (Discontinued)
- Mfr # 2157591008
- Zoro # G905909870
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2157591008
Zoro #
G905909870
UPC #
-
Country of Origin
China
Details
Number of Rows
1
Series
215759
Application
Power, Wire-to-Board
Flammability
94V-0
Gender
Receptacle
Polarized to Mating Part
Yes
Color - Resin
Black
Circuits (maximum)
8
Glow-Wire Capable
Yes
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Keying to Mating Part
Yes
UL
E29179
CSA
LR19980
Product Name
Micro-Fit+
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.