
Headers & Wire Housings Micro-Lock Plus Receptacle Housing, 1.25Mm Pitch, Single Row, With Positive
Mfr # 5055650802
Zoro # G905916724
product price: $0.24
/eaSold in multiples of 400 for $96.00
Key Features
Number of Rows
1
Series
505565
Application
Signal, Wire-to-Board, Wire-to-Wire
UL
E29179
Lock to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5055650802
Zoro #
G905916724
UPC #
-
Country of Origin
Japan
Details
Number of Rows
1
Series
505565
Application
Signal, Wire-to-Board, Wire-to-Wire
UL
E29179
Lock to Mating Part
Yes
Pitch - Mating Interface
1.25mm
Circuits (maximum)
8
Glow-Wire Capable
No
Color - Resin
Red
Product Name
Micro-Lock Plus
Material - Resin
PBT
Temperature Range - Operating
-40° to +105°C
Gender
Receptacle
Polarized to Mating Part
Yes
Keying to Mating Part
None
Description
Headers & Wire Housings Micro-Lock Plus Receptacle Housing, 1.25Mm Pitch, Single Row, With Positive Lock, 8 Circuits, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.