
Headers & Wire Housings Microfit 3.0 Dr Rcpt 16Ckt Gw Hf (Discontinued)
- Mfr # 430251608
- Zoro # G905910357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430251608
Zoro #
G905910357
UPC #
-
Country of Origin
China
Details
Color
Black
Number of Rows
2
Series
43025
Application
Power, Wire-to-Board, Wire-to-Wire
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Material
Nylon
Connector Type
Receptacle
Hole Center to Center
3 mm
Number of Contacts
16
Flammability Rating
UL 94V-0
Circuits (maximum)
16
CSA
LR19980
Lock to Mating Part
Yes
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C
Product Name
Micro-Fit 3.0
Keying to Mating Part
None
Stackable
No
Material - Resin
Nylon
UL
E29179
Polarized to Mating Part
Yes
Pitch - Mating Interface
3.00mm
Flammability
94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.