Zoro Homepage

Headers & Wire Housings Microlockplus Sgl Rec Hsg 7Ckt Nat

  • Mfr # 5055700700

  • Zoro # G605910459


product price: $0.29
/ea
Sold in multiples of 350 for $101.50

Key Features

Number of Rows
1
Series
505570
Application
Signal, Wire-to-Board, Wire-to-Wire
Polarized to Mating Part
Yes
Circuits (maximum)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5055700700
Zoro #
G605910459
UPC #
-
Country of Origin
Malaysia

Details

Number of Rows
1
Series
505570
Application
Signal, Wire-to-Board, Wire-to-Wire
Polarized to Mating Part
Yes
Circuits (maximum)
7
Material - Resin
Polyester
Flammability
94V-0
Keying to Mating Part
None
Lock to Mating Part
Yes
Color - Resin
Natural (White)
Pitch - Mating Interface
2.00mm
Product Name
Micro-Lock Plus
Glow-Wire Capable
No
Gender
Receptacle
Temperature Range - Operating
-40° to +105°C
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.